Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Run Tee, 3/8" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal

  • Item # 1DDG8
  • Mfr. Model # 6 RBU-SS
Male Run Tee, 3/8" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDG8
Mfr. Model # 6 RBU-SS
UNSPSC #40142319
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Male Run Tee
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 3/8"
Compression Thread Size 1/4-18
Max. Pressure 5000 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In