Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Run Tee, 5/16" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal

  • Item # 1DDF7
  • Mfr. Model # 5 RBU-S
Male Run Tee, 5/16" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDF7
Mfr. Model # 5 RBU-S
UNSPSC #40142605
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Male Run Tee
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 5/16"
Max. Pressure 5000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In