Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Elbow, 90°, 3/8" Tube Size, Plastic, 7/8" Hex Size

  • Item # 2GVD1
  • Mfr. Model # N6ME4
Male Elbow, 90°, 3/8" Tube Size, Plastic, 7/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GVD1
Mfr. Model # N6ME4
UNSPSC #40142604
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Male Elbow, 90 Degrees
Tube Fitting Material Nylon
Fitting Connection Type Compression x MNPT
Tube Size 3/8"
Compression Thread Size 1/4"
Max. Pressure 150 psi
Hex Size 7/8"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In