Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Elbow, 5/8" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal, 1-1/16" Hex Size

  • Item # 20YZ02
  • Mfr. Model # 10-12 CBZ-SS
Male Elbow, 5/8" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal, 1-1/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ02
Mfr. Model # 10-12 CBZ-SS
UNSPSC #40142604
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Male Elbow
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) x MNPT
Pipe Size - Pipe Fitting 3/4"
Tube Size 5/8"
Compression Thread Size 5/8"
Max. Pressure 6100 psi
Hex Size 1-1/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In