Check Availability
  • PARKER 

    Male Elbow, 45°, Flare x MNPT Connection Type, 1/2" Tube Size, 10PK

  • Item # 1VED6
  • Mfr. Model # 159F-8-8
Male Elbow, 45°, Flare x MNPT Connection Type, 1/2" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VED6
Mfr. Model # 159F-8-8
UNSPSC #40142317
Catalog Page 2854
Shipping Weight 2.49 lbs
Country of Origin USA *
Item Male Elbow, 45 Degrees
Tube Fitting Material Brass
Tube Size 1/2"
Pipe Size - Pipe Fitting 1/2"
Flare Type 45 Degrees
Flare Thread Size 3/4-16
Max. Pressure 450 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions