Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Elbow, 90°, 1/2" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal

  • Item # 1DDA9
  • Mfr. Model # 8 CBU-S
Male Elbow, 90°, 1/2" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDA9
Mfr. Model # 8 CBU-S
UNSPSC #40142604
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Male Elbow, 90 Degrees
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 3/8"
Tube Size 1/2"
Compression Thread Size 3/8-18
Max. Pressure 5000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In