Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Connector, 7/8" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal, PK 10

  • Item # 6LH97
  • Mfr. Model # 68CA-14-12
Male Connector, 7/8" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6LH97
Mfr. Model # 68CA-14-12
UNSPSC #40142613
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Brass
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 3/4"
Tube Size 7/8"
Max. Pressure 450 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov