Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Connector, 3/8" Tube Size, 3/4" Pipe Size - Pipe Fitting, Plastic

  • Item # 2ZTD4
  • Mfr. Model # P6MC12
Male Connector, 3/8" Tube Size, 3/4" Pipe Size - Pipe Fitting, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The PARKER male connector is a thermoplastic fitting for tube to male pipe. Installs in seconds without tools for a leakproof seal. Polypropylene.
Show More Close
 

Technical Specifications

Item # 2ZTD4
Mfr. Model # P6MC12
UNSPSC #40142613
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Polypropylene
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 3/4"
Tube Size 3/8"
Compression Thread Size 3/4"
Max. Pressure 150 psi
Temp. Range 0 Degrees to 212 Degrees F
Standards FDA, NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov