Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Connector, 5/16" Tube Size, 1/8" Pipe Size - Pipe Fitting, Plastic, 11/16" Hex Size

  • Item # 2GUZ1
  • Mfr. Model # N5MC2
Male Connector, 5/16" Tube Size, 1/8" Pipe Size - Pipe Fitting, Plastic, 11/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GUZ1
Mfr. Model # N5MC2
UNSPSC #40142613
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Nylon
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 5/16"
Compression Thread Size 1/8"
Max. Pressure 300 psi
Hex Size 11/16"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In