Check Availability
Male Connector, 1/4" Tube Size, Metal,   Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XCF3
Mfr. Model # 4-4 FLO-SS
UNSPSC #40142315
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type MNPT x ORFS
Tube Size 1/4"
Max. Pressure 6000 psi
Temp. Range -30 Degrees to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In