Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Connector, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, 9/16" Hex Size, PK 10

  • Item # 1VPT4
  • Mfr. Model # 68VL-4-2
Male Connector, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, 9/16" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VPT4
Mfr. Model # 68VL-4-2
UNSPSC #40142315
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Brass
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/4"
Max. Pressure 400 psi
Hex Size 9/16"
Temp. Range -30 Degrees to 275 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In