Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Connector, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal

  • Item # 1DCL3
  • Mfr. Model # 4 FBU-S
Male Connector, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCL3
Mfr. Model # 4 FBU-S
UNSPSC #40142613
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Male Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/4"
Compression Thread Size 1/8-27
Max. Pressure 5000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In