Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Branch Tee, 3/4" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal, PK 6

  • Item # 6LG28
  • Mfr. Model # 172CA-12-12
Male Branch Tee, 3/4" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal, PK 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6LG28
Mfr. Model # 172CA-12-12
UNSPSC #40142319
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Male Branch Tee
Tube Fitting Material Brass
Fitting Connection Type Compression x FNPT
Pipe Size - Pipe Fitting 3/4"
Tube Size 3/4"
Compression Thread Size 3/4-14
Max. Pressure 550 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov