Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Branch Tee, 1/2" Tube Size, 3/8" Pipe Size - Pipe Fitting, Plastic

  • Item # 2ZTH3
  • Mfr. Model # P8MT6
Male Branch Tee, 1/2" Tube Size, 3/8" Pipe Size - Pipe Fitting, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2ZTH3
Mfr. Model # P8MT6
UNSPSC #40142605
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Male Branch Tee
Tube Fitting Material Polypropylene
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 3/8"
Tube Size 1/2"
Compression Thread Size 3/8"
Max. Pressure 150 psi
Temp. Range 0 Degrees to 212 Degrees F
Standards FDA, NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov