Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Branch Tee, 1/2" Tube Size, 3/8" Pipe Size - Pipe Fitting, Plastic, 1" Hex Size

  • Item # 2GVG1
  • Mfr. Model # N8MT6
Male Branch Tee, 1/2" Tube Size, 3/8" Pipe Size - Pipe Fitting, Plastic, 1" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GVG1
Mfr. Model # N8MT6
UNSPSC #40142605
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Male Branch Tee
Tube Fitting Material Nylon
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 3/8"
Tube Size 1/2"
Compression Thread Size 3/8"
Max. Pressure 150 psi
Hex Size 1"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In