Check Availability
  • PARKER 

    MNPT to MNPT Pipe Nipple Hydraulic Hose Adapter

  • Item # 52JF73
  • Mfr. Model # 3/4 X 1/4 FF-SS
MNPT to MNPT Pipe Nipple Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JF73
Mfr. Model # 3/4 X 1/4 FF-SS
UNSPSC #40141734
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male NPT
Fitting Thread Size 1 3/4"-14
Fitting Thread Type 2 Male NPT
Fitting Thread Size 2 1/4"-18
Max. Working Pressure (PSI) 6600
Hose Adapter Material Steel
Length (In.) 1.78
Finish Stainless Steel
Standards ANSI B1.201, FED-STD-H28/7
* This product's country of origin is subject to change

Compliance and Restrictions