Check Availability
MNPT to MNPT Pipe Nipple Hydraulic Hose Adapter
  • PARKER 

    MNPT to MNPT Pipe Nipple Hydraulic Hose Adapter

  • Item # 52JF68
  • Mfr. Model # 3/8 X 1/8 FF-SS
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 52JF68
Mfr. Model # 3/8 X 1/8 FF-SS
UNSPSC #40141734
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male NPT
Fitting Thread Size 1 3/8"-18
Fitting Thread Type 2 Male NPT
Fitting Thread Size 2 1/8"-27
Max. Working Pressure (PSI) 7200
Hose Adapter Material Steel
Length (In.) 1.45
Finish Stainless Steel
Standards ANSI B1.201, FED-STD-H28/7

* This product's country of origin is subject to change

Compliance and Restrictions