Check Availability
  • PARKER 

    Kynar® Union Adapter, 1/4" Tube Size

  • Item # 19D141
  • Mfr. Model # F4UC4
Kynar® Union Adapter, 1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TrueSeal™ Kynar® Push-In Fittings

• Max. pressure: 300 psi Temp. range: 0° to 275°F, except check valves are 34° to 150°F
Fittings offer innovative solutions for applications with high temperatures, strong chemical concentrations, or oxidizers such as ozone. Ideal for use in hot beverage and soft drink dispensing systems, water cooler, and reverse osmosis systems. Manufactured from FDA-compliant materials. Lightweight, field attachable, and connect to tubing without tools.
NSF 51 Listed.
Show More Close
 

Technical Specifications

Item # 19D141
Mfr. Model # F4UC4
UNSPSC #40142613
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Union Adapter
Tube Fitting Material Kynar(R)
Fitting Connection Type Tube x Tube
Tube Size 1/4"
Max. Pressure 300 psi
Color Natural
Temp. Range 0 Degrees to 275 Degrees F
Standards NSF 51
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.