Check Availability
  • PARKER 

    Kynar® Tube Stem Adapter

  • Item # 19D136
  • Mfr. Model # F4TMC2
Kynar® Tube Stem Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

TrueSeal™ Kynar® Push-In Fittings

• Max. pressure: 300 psi Temp. range: 0° to 275°F, except check valves are 34° to 150°F
Fittings offer innovative solutions for applications with high temperatures, strong chemical concentrations, or oxidizers such as ozone. Ideal for use in hot beverage and soft drink dispensing systems, water cooler, and reverse osmosis systems. Manufactured from FDA-compliant materials. Lightweight, field attachable, and connect to tubing without tools.
NSF 51 Listed.
Show More Close
 

Technical Specifications

Item # 19D136
Mfr. Model # F4TMC2
UNSPSC #40142612
Shipping Weight 0.001 lbs
Country of Origin USA *
Item Tube Stem Adapter
Tube Fitting Material Kynar(R)
Fitting Connection Type Stem x Male NPTF
Pipe Size - Pipe Fitting 1/8"
Stem OD 1/4"
Max. Pressure 300 psi
Color Natural
Temp. Range 0 Degrees to 275 Degrees F
Standards NSF 51
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov