Check Availability
  • PARKER 

    Industrial Coupler Body

  • Item # 30PT95
  • Mfr. Model # S22
Industrial Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The high-flow valve offers minimal pressure drop for efficient performance. The sleeve guard helps to prevent accidental disconnection during use.
Show More Close
 

Technical Specifications

Item # 30PT95
Mfr. Model # S22
UNSPSC #27121701
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Coupler Body
Interchange Type - Quick Connect Industrial Interchange
Interchange Type - Quick Connect Air Couplings Industrial
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Finish Plain
Temp. Range -40 Degrees to 250 Degrees F
Standards ISO 6150-B
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.