Check Availability
  • PARKER 

    Hydraulic Pressure Filter

  • Item # 5W720
  • Mfr. Model # 922624
Hydraulic Pressure Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5W720
Mfr. Model # 922624
UNSPSC #40161515
Catalog Page 2490
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Hydraulic Pressure Filter
Microns 10
Filter Media Cellulose
Max. Flow GPM 50
Operating Pressure (PSI) 3000
Fatigue Rating (PSI) 2000
Housing Type Single
Filters Pressure Line
Seal Nitrile
For Use With 5Z281
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions