Check Availability
  • PARKER 

    Hydraulic Pressure Filter

  • Item # 5W283
  • Mfr. Model # 925385
Hydraulic Pressure Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5W283
Mfr. Model # 925385
UNSPSC #40161515
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydraulic Pressure Filter
Microns 10
Filter Media Cellulose
Max. Flow GPM 20
Operating Pressure (PSI) 3000
Fatigue Rating (PSI) 2000
Housing Type Single
Filters Return Line
Seal Nitrile
For Use With Mfr. No. 15P110QBM2KS121
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.