Check Availability
  • PARKER 

    Hydraulic Pressure Filter

  • Item # 4VA88
  • Mfr. Model # 932655Q
Hydraulic Pressure Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4VA88
Mfr. Model # 932655Q
UNSPSC #40161515
Catalog Page 2490
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Hydraulic Pressure Filter
Microns 10
Filter Media Microglass III
Max. Flow GPM 50
Operating Pressure (PSI) 1000
Housing Type Double
Filters Return Line
Seal Fluorocarbon
For Use With 4VA86
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov