Check Availability
  • PARKER 

    Hydraulic Pressure Filter

  • Item # 4VA87
  • Mfr. Model # 932651Q
Hydraulic Pressure Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VA87
Mfr. Model # 932651Q
UNSPSC #40161515
Catalog Page 2490
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Hydraulic Pressure Filter
Microns 10
Filter Media Microglass III
Max. Flow GPM 50
Operating Pressure (PSI) 1000
Housing Type Single
Filters Return Line
Seal Fluorocarbon
For Use With 4VA85
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.