Check Availability
  • PARKER 

    Hydraulic Valve,Ball,1/4In NPT

  • Item # 6PAC7
  • Mfr. Model # BVHP04NSS1NA
Hydraulic Valve,Ball,1/4In NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PAC7
Mfr. Model # BVHP04NSS1NA
UNSPSC #40141608
Catalog Page 2474
Shipping Weight 1.16 lbs
Country of Origin USA *
Item - Hydraulic Ball Valves Hydraulic Ball Valve
Max. Pressure - Hydraulic Valves 6000 psi
Port Size - Hydraulic Valves 1/4" NPT
Handle Type - Hydraulic Ball Valves Lockable
Valve Ways and Positions 2-Way/2-Position
Body Material - Hydraulic Valves Steel
Length 2.74"
Width 1.38"
Height 2.99"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.