Check Availability
  • PARKER 

    Hydraulic Valve,Ball,1-1/4In NPT

  • Item # 6PAA6
  • Mfr. Model # BVAH20NSS1N
Hydraulic Valve,Ball,1-1/4In NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PAA6
Mfr. Model # BVAH20NSS1N
UNSPSC #40141608
Catalog Page 2474
Shipping Weight 9.35 lbs
Country of Origin USA *
Item - Hydraulic Ball Valves Hydraulic Ball Valve
Max. Pressure - Hydraulic Valves 6000 psi
Port Size - Hydraulic Valves 1-1/4" NPT
Handle Type - Hydraulic Ball Valves Standard
Valve Ways and Positions 2-Way/2-Position
Body Material - Hydraulic Valves Steel
Length 4.84"
Width 3.38"
Height 6.45"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov