Check Availability
  • PARKER 

    Hyd Fitting, 9/16"-18 M JICx9/16"-18 MJIC

  • Item # 53VC63
  • Mfr. Model # S2303-6-6
Hyd Fitting, 9/16"-18 M JICx9/16"-18 MJIC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53VC63
Mfr. Model # S2303-6-6
UNSPSC #40141734
Shipping Weight 0.547 lbs
Country of Origin USA *
Item Hydraulic Swivel Fitting
Fitting Shape 90 Degrees Elbow
Fitting Thread Type 1 Male JIC
Fitting Thread Size 1 9/16"-18
Fitting Thread Type 2 Male JIC
Fitting Thread Size 2 9/16"-18
Max. Working Pressure (PSI) 3000
Hose Adapter Material Carbon Steel
Finish Zinc Trivalent Chromate
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov