Check Availability
  • PARKER 

    Hyd Fitting,3/4"-14 F NPTFx3/4"-14 MNPTF

  • Item # 53VC47
  • Mfr. Model # S2201-12-12
Hyd Fitting,3/4"-14 F NPTFx3/4"-14 MNPTF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53VC47
Mfr. Model # S2201-12-12
UNSPSC #40141734
Shipping Weight 1.681 lbs
Country of Origin USA *
Item Hydraulic Swivel Fitting
Fitting Shape 90 Degrees Elbow
Fitting Thread Type 1 Female NPTF
Fitting Thread Size 1 3/4"-14
Fitting Thread Type 2 Male NPTF
Fitting Thread Size 2 3/4"-14
Max. Working Pressure (PSI) 3000
Hose Adapter Material Carbon Steel
Finish Zinc Trivalent Chromate
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov