Check Availability
  • PARKER 

    Nitrogen Generator, 15Lpm

  • Item # 39T182
  • Mfr. Model # LCMS15-1W
Nitrogen Generator, 15Lpm
Qty
  • Web Price
    $22,368.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39T182
Mfr. Model # LCMS15-1W
UNSPSC #47101513
Shipping Weight 284.0 lbs
Country of Origin Not Available *
Item Nitrogen Generator
Flow Rate 15Lpm
Purity with Respect of Oxygen Greater than 99%
Delivery Pressure 102 psi
Compressor Included Yes
Optional Auto Water Fill AWF No
Ambient Temp. Range (C) 5 to 40 Degrees C
Ambient Temp. Range (F) 41 to 104 Degrees
Power Source 110V
Connection Ports 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.