Check Availability
  • PARKER GRESEN 

    Hydraulic Selector Valve, 6-Way/2-Position, 3/4" NPT, 2000 psi, 35.0 gpm, Lever

  • Item # 38D926
  • Mfr. Model # DS-75
Hydraulic Selector Valve, 6-Way/2-Position, 3/4" NPT, 2000 psi, 35.0 gpm, Lever
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hydraulic selector valve is designed for directing hydraulic flow to multiple hydraulic circuits. Suitable for shutoff or metering, the valve allows the user to select which circuit will be powered.
Show More Close
 

Technical Specifications

Item # 38D926
Mfr. Model # DS-75
UNSPSC #40141608
Catalog Page 2474
Shipping Weight 11.5 lbs
Country of Origin USA *
Item - Hydraulic Selector Valves Hydraulic Selector Valve
Valve Ways and Positions 6-Way/2-Position
Port Size - Hydraulic Valves 3/4" NPT
Max. Pressure - Hydraulic Valves 2000 psi
Max. Flow - Hydraulic Valves 35.0 gpm
Valve Actuation Type - Hydraulic Valves Lever
Body Material Cast Iron
Overall Length 8-1/2"
Overall Width 3-5/16"
Overall Height 8-1/2"
Application Circuit Selector
* This product's country of origin is subject to change

Compliance and Restrictions