Check Availability
  • PARKER GRESEN 

    5-13/16" x 2-5/8" x 3-5/16" 3-Way, 2 Position Hydraulic Selector Valve

  • Item # 38D931
  • Mfr. Model # S-8
5-13/16" x 2-5/8" x 3-5/16" 3-Way, 2 Position Hydraulic Selector Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38D931
Mfr. Model # S-8
UNSPSC #40141608
Catalog Page 2474
Shipping Weight 3.35 lbs
Country of Origin USA *
Item - Hydraulic Selector Valves Hydraulic Selector Valve
Valve Ways and Positions 3-Way/2-Position
Port Size - Hydraulic Valves #8 SAE
Max. Pressure - Hydraulic Valves 3000 psi
Max. Flow - Hydraulic Valves 20.0 gpm
Valve Actuation Type - Hydraulic Valves Knob
Body Material Cast Iron
Overall Length 5-13/16"
Overall Width 2-5/8"
Overall Height 3-5/16"
Application Circuit Selector
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close