Check Availability
  • Flared Tube Fittings
  • PARKER 

    Forged Male Elbow, 90°, Flare x MNPT Connection Type, 5/8" Tube Size, 10PK

  • Item # 2P197
  • Mfr. Model # 149F-10-8
Forged Male Elbow, 90°, Flare x MNPT Connection Type, 5/8" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2P197
Mfr. Model # 149F-10-8
UNSPSC #40142606
Catalog Page 2853
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Forged Male Elbow, 90 Degrees
Tube Fitting Material Brass
Tube Size 5/8"
Pipe Size - Pipe Fitting 1/2"
Flare Type 45 Degrees
Flare Thread Size 7/8-14
Max. Pressure 650 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Welcome Sign In