Check Availability
  • Flared Tube Fittings
  • PARKER 

    Forged Male Elbow, 90°, Flare x MNPT Connection Type, 5/16" Tube Size, 10PK

  • Item # 1VEA1
  • Mfr. Model # 149F-5-2
Forged Male Elbow, 90°, Flare x MNPT Connection Type, 5/16" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VEA1
Mfr. Model # 149F-5-2
UNSPSC #40142317
Catalog Page 2853
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Forged Male Elbow, 90 Degrees
Tube Fitting Material Brass
Tube Size 5/16"
Pipe Size - Pipe Fitting 1/8"
Flare Type 45 Degrees
Flare Thread Size 1/2-20
Max. Pressure 450 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In