Check Availability
  • PARKER 

    Flow Control Valve, 1/2" NPT Valve Inlet Port, 2000 psi, Directions Controlled : 1

  • Item # 4A791
  • Mfr. Model # PF 800B
Flow Control Valve, 1/2" NPT Valve Inlet Port, 2000 psi, Directions Controlled : 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air Line Flow Controls
Parker Brass
• Operating temp. range: 0° to 140°F
2-stage needle. Set screw secures selected needle position. Brass body with stainless steel needle, internal stainless steel poppet-style check valve, and a knurled adjustment knob.
Show More Close
 

Technical Specifications

Item # 4A791
Mfr. Model # PF 800B
UNSPSC #40141609
Catalog Page 2558
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Flow Control Valve
Directions Controlled 1
Valve Inlet Port 1/2" NPT
Valve Outlet Port 1/2" NPT
Valve Max. Pressure Rating 2000 psi
Max. CFM - Valves 2.50
Max. Temp. 140 Degrees F
Adjustment Knob Knurled
Body Brass
Pneumatic Valves Product Group Flow Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close