Check Availability
  • PARKER 

    Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl

  • Item # 21A861
  • Mfr. Model # 11743-12-12
Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21A861
Mfr. Model # 11743-12-12
UNSPSC #40141734
Catalog Page 2484
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Hydraulic Flange Fitting
Fitting Shape 45 Degrees Elbow
Hydraulic Fitting Connection Type Crimpable
For Use With Hose Series 302, 451
Hydraulic Hose I.D. 3/4"
Hydraulic Flange Size 3/4"
Flange Code 61
Fitting Material Steel
Length (In.) 3.85
Hose Dash Size 12
Finish Zinc
Standards SAE 100R2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In