Check Availability
  • Compression Tube Fittings
  • PARKER 

    Female Straight Connector, 1/8" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 3/4" Hex Size

  • Item # 20YX87
  • Mfr. Model # 2FSC4N-316
Female Straight Connector, 1/8" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 3/4" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YX87
Mfr. Model # 2FSC4N-316
UNSPSC #40142613
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Female Straight Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x FNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/8"
Compression Thread Size 1/8"
Max. Pressure 10,900 psi
Hex Size 3/4"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In