Check Availability
  • Compression Tube Fittings
  • PARKER 

    Female Straight Connector, 3/4" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 1-1/16" Hex Size

  • Item # 20YX50
  • Mfr. Model # 12FSC8N-S
Female Straight Connector, 3/4" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 1-1/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YX50
Mfr. Model # 12FSC8N-S
UNSPSC #40142613
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Female Straight Connector
Tube Fitting Material Carbon Steel
Fitting Connection Type A-LOK(R) x FNPT
Pipe Size - Pipe Fitting 1/2"
Tube Size 3/4"
Compression Thread Size 3/4"
Max. Pressure 5100 psi
Hex Size 1-1/16"
Temp. Range -20 Degrees to 800 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.