Check Availability
Female Elbow, 90°, 1/4" Tube Size, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2ZRY1
Mfr. Model # P4FE2
UNSPSC #40142604
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Female Elbow, 90 Degrees
Tube Fitting Material Polypropylene
Fitting Connection Type Compression x FNPT
Tube Size 1/4"
Compression Thread Size 1/8"
Max. Pressure 300 psi
Temp. Range 0 Degrees to 212 Degrees F
Standards FDA, NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov