Check Availability
  • Compression Tube Fittings
  • PARKER 

    Female Connector, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal

  • Item # 1DCY1
  • Mfr. Model # 4 GBU-SS
Female Connector, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCY1
Mfr. Model # 4 GBU-SS
UNSPSC #40142315
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Female Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x FNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/4"
Compression Thread Size 1/8-27
Max. Pressure 5000 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In