Check Availability
Female Connector, 3/4" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCX7
Mfr. Model # 12 GBU-S
UNSPSC #40142613
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Female Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x FNPT
Tube Size 3/4"
Compression Thread Size 3/4-14
Max. Pressure 4000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In