Check Availability
  • Compression Tube Fittings
  • PARKER 

    Female Branch Tee, 1/2" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal, 1" Hex Size

  • Item # 4CWX7
  • Mfr. Model # 8-8-8 OBZ-SS-GR
Female Branch Tee, 1/2" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal, 1" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a compression design that allows for easy assembly this PARKER CPI™ female branch tee provides a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Features a single-ferrule design creates a dynamic seal on tube and body, with close tolerance of nut and body dimensions for accurate tube alignment. Fitting won’t twist the tubing during installation so that the mechanical integrity of the tubing is preserved. Has a 4:1 safety factor with respect to the working pressure capabilities of the tubing used. Can be used with 304, 316, or 316L stainless steel tubing. For use in refineries, chemical processing, power generation, and instrument lines.
Show More Close
 

Technical Specifications

Item # 4CWX7
Mfr. Model # 8-8-8 OBZ-SS-GR
UNSPSC #40142605
Catalog Page 2857
Shipping Weight 0.48 lbs
Country of Origin USA *
Item Female Branch Tee
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type CPI(TM) x FNPT
Pipe Size - Pipe Fitting 3/4"
Tube Size 1/2"
Compression Thread Size 3/4-20
Hex Size 1"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASME-SA-182, BS970, 316-S31, DIN4401
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In