Check Availability
  • PARKER 

    Felt Filter Bag, Polypropylene Material, 80 gpm Max. Flow, 1 Microns

  • Item # 4NVF4
  • Mfr. Model # G1P1-Q
Felt Filter Bag, Polypropylene Material, 80 gpm Max. Flow, 1 Microns
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Size 1
7" dia., 17-1/2"L.
Heat-Welded Felt Fiber Bags with Quik-Seal™

• Pkg. of 10
A top-sealing plastic ring provides positive sealing in standard vessels. Glazed surface effectively keeps fibers from migrating into filtered product.
Polypropylene bags are FDA listed as suitable for incidental food contact, per CFR Title 21.
Show More Close
 

Technical Specifications

Item # 4NVF4
Mfr. Model # G1P1-Q
UNSPSC #40161508
Shipping Weight 5.04 lbs
Country of Origin USA *
Item Filter Bag
Basic Material Felt
Material Polypropylene
Max. Flow 80 gpm
Microns 1
Filter Size 1
Height 17-1/2"
Diameter 7"
Max. Temp. 200 Degrees F
Finish Glazed
Ring Material Polypropylene
Seam Type Welded
Collar Type Ring
Area 2-1/2 ft.
Reduces Particulate
Standards CFR Title 21
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov