Check Availability
  • Flared Tube Fittings
  • PARKER 

    Extruded Male Elbow, 90°, Flare x MNPT Connection Type, 1/4" Tube Size, 10PK

  • Item # 5WRW8
  • Mfr. Model # 249F-4-2
Extruded Male Elbow, 90°, Flare x MNPT Connection Type, 1/4" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Change the direction of your plumbing pipes with these 90° extruded male elbows. The extruded flare fittings are designed to be disassembled and reassembled repeatedly. They resist mechanical pull-out, and are also suitable for use with thin-wall tubing. Use in refrigeration equipment, air compressors, and machinery. Material and working pressure of tubing must be determined before using in a specific application. Can be used with flareable copper, brass, aluminum, and welded steel hydraulic tubing. Low-Lead fittings are certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5WRW8
Mfr. Model # 249F-4-2
UNSPSC #40142604
Catalog Page 2853
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Extruded Male Elbow, 90 Degrees
Tube Fitting Material Brass
Tube Size 1/4"
Pipe Size - Pipe Fitting 1/8"
Flare Type 45 Degrees
Flare Thread Size 7/16-20
Max. Pressure 1400 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov