Check Availability
  • Hydraulic Cartridge Valves
  • PARKER 

    Directional Control Valve Cartridge Valve, 3600 psi, 7.0 gpm, 4-Way/3-Position,

  • Item # 4UA90
  • Mfr. Model # DSL105C1
Directional Control Valve Cartridge Valve, 3600 psi, 7.0 gpm, 4-Way/3-Position,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UA90
Mfr. Model # DSL105C1
UNSPSC #40141605
Catalog Page 2475
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Threaded Cartridge Valve
Cartridge Valve Item Cartridge Valve
Cartridge Valve Type Directional Control Valve
Valve Cavity Size C10-4
Max. Pressure - Hydraulic Valves 3600 psi
Max. Flow - Hydraulic Valves 7.0 gpm
Valve Ways and Positions 4-Way/3-Position
Center Closed
Application 4 Way spool valves are often used for the raise / lower function of a double acting cylinder, or as a forward / reverse function of bi-directional motors. The center position can be used to stop the actuator in mid-stroke, or dump pump flow.
* This product's country of origin is subject to change

Welcome Sign In