Check Availability
  • PARKER 

    Cylinder Mounting Nut

  • Item # 20XT71
  • Mfr. Model # L073800400
Cylinder Mounting Nut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20XT71
Mfr. Model # L073800400
UNSPSC #27131707
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Cylinder Mounting Nut
For Use With Bore
Bore Size 5/16", 7/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov