Check Availability
  • PARKER 

    Cartridge Filter Housing, 316 Stainless Steel

  • Item # 6PAU5
  • Mfr. Model # BSSB30-1SD
Cartridge Filter Housing, 316 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PAU5
Mfr. Model # BSSB30-1SD
UNSPSC #40161502
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Filter Housing
Type Cartridge
Inputs/Outputs 1" NPT
Height (In.) 33-1/4
Width (In.) 3-5/8
Dia. (In.) 3-5/8
Length (In.) 33-1/4
Flow Rate (GPM) 15
Max. Flow GPM 15
Max. Pressure (PSI) 150
Max. Temp. (F) 250
Housing Material 316 Stainless Steel
Head Material 316 Stainless Steel
Cartridges Required 1
For Use With 2-1/2" Diameter Filter Cartridges
Color Silver
Includes Buna-n Seals
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close