Check Availability
  • PARKER 

    Cartridge Filter Housing, Carbon Steel

  • Item # 6PAU0
  • Mfr. Model # B20-1SD
Cartridge Filter Housing, Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PAU0
Mfr. Model # B20-1SD
UNSPSC #40161502
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Filter Housing
Type Cartridge
Inputs/Outputs 1" NPT
Height (In.) 23-1/4
Width (In.) 3-5/8
Dia. (In.) 3-5/8
Length (In.) 23-1/4
Flow Rate (GPM) 10
Max. Flow GPM 10
Max. Pressure (PSI) 150
Max. Temp. (F) 200
Housing Material Carbon Steel
Head Material Carbon Steel
Cartridges Required 1
For Use With 2-1/2" Diameter Filter Cartridges
Color Black
Includes Buna-n Seals
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Show More Close
 

Alternate Search Terms