Check Availability
  • PARKER 

    Cartridge Filter Housing, 304L Stainless Steel

  • Item # 6PAT4
  • Mfr. Model # 4LFE6-1-2
Cartridge Filter Housing, 304L Stainless Steel
Qty
  • Web Price
    $2,941.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PAT4
Mfr. Model # 4LFE6-1-2
UNSPSC #40161502
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Filter Housing
Type Cartridge
Inputs/Outputs 2" NPT
Height (In.) 33
Width (In.) 12-1/4
Dia. (In.) 12-1/4
Length (In.) 33
Flow Rate (GPM) 30
Max. Flow GPM 30
Max. Pressure (PSI) 150
Max. Temp. (F) 450
Housing Material 304L Stainless Steel
Head Material 304L Stainless Steel
Cartridges Required 6
For Use With 2-1/2" Diameter Filter Cartridges
Color Silver
Includes Buna-n Seals
Standards ASME UM Stamp
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Show More Close
 

Alternate Search Terms