Check Availability
  • PARKER 

    Cartridge Filter Housing, Carbon Steel

  • Item # 6PAT2
  • Mfr. Model # FE6-3-2
Cartridge Filter Housing, Carbon Steel
Qty
  • Web Price
    $1,867.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PAT2
Mfr. Model # FE6-3-2
UNSPSC #40161502
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Filter Housing
Type Cartridge
Inputs/Outputs 2" NPT
Height (In.) 53-1/8
Width (In.) 12-1/4
Dia. (In.) 12-1/4
Length (In.) 53-1/8
Flow Rate (GPM) 90
Max. Flow GPM 90
Max. Pressure (PSI) 150
Max. Temp. (F) 450
Housing Material Carbon Steel
Head Material Carbon Steel
Cartridges Required 6
For Use With 2-1/2" Diameter Filter Cartridges
Color Gray
Includes Buna-n Seals
Standards ASME UM Stamp
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close