Check Availability
  • PARKER 

    Cartridge Filter Housing, Carbon Steel

  • Item # 6PAT1
  • Mfr. Model # FE6-1-2F
Cartridge Filter Housing, Carbon Steel
Qty
  • Web Price
    $1,997.17 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PAT1
Mfr. Model # FE6-1-2F
UNSPSC #40161502
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Filter Housing
Type Cartridge
Inputs/Outputs 2" Flange
Height (In.) 33
Width (In.) 14-1/2
Dia. (In.) 14-1/2
Length (In.) 33
Flow Rate (GPM) 30
Max. Flow GPM 30
Max. Pressure (PSI) 150
Max. Temp. (F) 450
Housing Material Carbon Steel
Head Material Carbon Steel
Cartridges Required 6
For Use With 2-1/2" Diameter Filter Cartridges
Color Gray
Includes Buna-n Seals
Standards ASME UM Stamp
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms